Silvan Industries Air Receiver- 300 Gallon

Silvan Industries Air Receiver- 300 Gallon

1989 Silvan Industries Air Receiver- 300 Gallon. S/N & Nat’l Bd: 10789. MAWP: 200 psi @ 450 °F. MDMT: -20 °F @ 200 psi. Head thickness: 0.250 in. Shell thickness: 0.250 in. Inlets: (1) 1/2 in., (1) 3/4 in., (2) 2-1/2 in. Outlets: (1) 3/4, (1) 1 in. NPT (pressure relief). Overall dimensions: 47 in. L x 42-1/2 in. W x 102-1/2 in. H.

Product Details

  • Stock No: SHCA488.2a
  • Manufacturer: Silvan Industries
  • Serial Number: 10789

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Silvan Industries Air Receiver- 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed