Silverson High-Shear Emulsifier

Silverson High-Shear Emulsifier

Silverson High-Shear Emulsifier. Model: BX/60. Stainless steel. Capacity: 15 gallons (water viscosity) and 1.5 gallons (high viscosity). Shaft dimensions: 3/4 in. dia. x 24 in. L . Shearing head diameter: 4-5/8 in. Propeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3600 rpm, 60 Hz. Installations cover a broad range of applications including emulsification, dispersion, blending, homogenization, and shearing in liquid-liquid and powder-liquid formulations. Overall dimensions: 7 in. L x 7 in. W x 39 in. H.

Product Details

  • Stock No: .FHF134.2
  • Manufacturer: Silverson
  • Model: BX/60

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Silverson High-Shear Emulsifier
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed