Sine Positive Pump Model SPS-35

Sine Positive Pump Model SPS-35

Sine SPS-35 Positive Displacement Pump. S/N: 13108SP-002. Capacity: 35 gpm. I.D: 208. Displacement per revolution: 0.25 gal/rev. Reliance Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Dodge APG Gear Reducer, 11.4 ratio, 153.94 rpm (final). Patented design assures powerful suction for high viscosity applications. Constant volumetric displacement creates a smooth and consistent flow. One rotor, one shaft, and one seal assembly equate to simple, economical maintenance. Capable of handling viscous, shear sensitive or aggregate liquids while providing powerful suction lit and a pulse-free laminar flow. Ideal for the following industries: bakery, dairy, confectionary, food processing, beverage, pharmaceutical, and cosmetic. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 52 in. L x 17 in. W x 17 in. H.

Product Details

  • Stock No: SFF447.15
  • Manufacturer: Sine
  • Serial Number: 1310SP-002

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sine Positive Pump Model SPS-35
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed