Sine Pump 4 in.
Sine Pump- 4 in. Model: MR150NNTC, S/N: 96710773. I.D: A417. Buna seals. Sew Eurodrive Motor: 7.5 hp, 1,720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz. Sew Eurodrive Motor Drive: 4.16 ratio, 1720 rpm (input), 413 rpm (output), 1140 lb-in torque. Overall dimensions: 56 in. L x 27 in. W x 40 in. H. (ACN125)
Product Details
- Stock No: SJFK044.28a
- Manufacturer: Sine
- Model: MR150NNTC
- Serial Number: 96710773