Sine Pump Model MR130-NNTC

Sine Pump Model MR130-NNTC

Sine Pump Model MR130-NNTC, S/N 99711852, with 3 in. inlet and outlet. 7.5 hp Eurodrive motor, Model number DFV132S4-K5, 230/ 460 volts, 60 hz, 18.8/ 9.4 amp draw, 1,720 rpm, 501 final rpm.

Product Details

  • Stock No: CGMM245.10
  • Manufacturer: Sine
  • Model: MR130-NNTC
  • Serial Number: 99711852

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sine Pump Model MR130-NNTC
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed