Single Shell Fiberglass Lobster Holding Pool - 500 gallons
Single Shell Fiberglass Lobster Holding Pool. Approximate capacity: 500 gallons. Inside straight wall dimensions: 9 ft. 9 in. x 4 ft. 10 in. W x 1 ft. 5 in. H. Outlets: (2) 3 in. dia. NPT fittings. Overall dimensions: 10 ft. 6 in. L x 5 ft. 8 in. W x 2 ft. H.
Product Details
- Stock No: AAMG282B.a
- Manufacturer: Not Specified
Tank Details