Single Shell Sloped Bottom Tank- 480 Gallon

Single Shell Sloped Bottom Tank- 480 Gallon

Single Shell Sloped Bottom Tank- 480 Gallon. Stainless steel. Removable hinged lid. Inlets: (1) 2 in. dia. FPT, (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. FPT, (1) 2 in. dia. Q-line fitting. Overall dimensions: 61 in. L x 60 in. W x 52 in. H.

Product Details

  • Product ID: 6408
  • Stock No: HDBA103.3a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Shell Sloped Bottom Tank- 480 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed