- Product Details
Single Shell Stainless Steel Tank-1000 Gallon
Single Shell Stainless Steel Tank-1000 Gallon. Manway: 18 in. dia. (4) Legs: 2 ft. 7 in. H. Tank dimensions: 5 ft. 5 in. dia x 7 ft. 2 in. H. Inlets: (1) 1-1/2 in.; (1) 1-3/4 in. Outlet: 2 in. tri-clamp. This tank was a processor but there is an implosion on the inside and a dent on the outside. Now only suitable as a single shell tank.
Product Details
- Stock No: JME4
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!