Single Shell Tank-130 Gallon
Single Shell Tank-130 Gallon
Stainless Steel Single Shell Tank-130 Gallon. Tank is equipped with a 17-1/2 in. dia. manway. Inlets: (3) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. shutter valve. Overall dimensions: 32 in. dia. x 61 in. H.
Product Details
- Product ID: 6309
- Stock No: OI84
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Single Shell Tank-130 Gallon. Tank is equipped with a 17-1/2 in. dia. manway. Inlets: (3) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. shutter valve. Overall dimensions: 32 in. dia. x 61 in. H.
- manufacturer: Not Specified
- name: Single Shell Tank-130 Gallon
- product_id: 6309
- stock_no: OI84
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.