Single Shell Tank-18 Gallon

Single Shell Tank-18 Gallon

Single Shell Tank-18 Gallon, Inside dimensions 20 in. diameter x 14 in. H, Overall dimensions 23 in. diameter x 16 in. H

Product Details

  • Stock No: OI65
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 23
  • Height (Inches): 16

Additional Product Details

Single Shell Tank-18 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed