Single Shell Tank-20 Gallon
Single Shell Tank-20 Gallon
Single Shell Tank-20 Gallon. Inside dimensions: 15 in. diameter, 25 in. High. Outlets 1 in. 3 legs 22-½ in. (with adjustable footings). Hydraulic mixer with agitator. GAST, Model 4AM-NRN-92, S/N 1093. Overall dimensions: 18 in. wide, 25-½ in. length, 63 in. high.
Product Details
- Product ID: 6188
- Stock No: OI97.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Single Shell Tank-20 Gallon. Inside dimensions: 15 in. diameter, 25 in. High. Outlets 1 in. 3 legs 22-½ in. (with adjustable footings). Hydraulic mixer with agitator. GAST, Model 4AM-NRN-92, S/N 1093. Overall dimensions: 18 in. wide, 25-½ in. length, 63 in. high.
- manufacturer: Not Specified
- name: Single Shell Tank-20 Gallon
- product_id: 6188
- stock_no: OI97.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.