- Product Details
Single Shell Tank Stainless Steel - 1,300 Gallon
Single Shell Tank, Stainless Steel, 1300 gallon with metal Frame. (1) 2 in. outlet on bottom. Has (2) inlets one at 3 in. and the other at 2 in. on top, 20 in. manhole. Sitting on 14 in. legs, Inside dimensions 68 in. diameter x 75 in. H, Overall dimensions 72 in. diameter x 86 in. H.
Product Details
- Stock No: 299
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!