- Product Details
Single Shell Vacuumizer Tank- 1000 Gallon
Single Shell Vacuumizer Tank- 1000 Gallon. Tank includes: (3) 5 in. dia. sight glasses, tangential inlet, and an 11 in. dia. manway. Inlets: (1) 10 in. dia. motor inlet. Outlets: (1) 4 in. dia. discharge, (1) 4 in. dia. S-Line. Overall dimensions: 76 in. L x 74 in. W x 10 ft. 3 in. H.
Product Details
- Stock No: HDAF521.59a
- Manufacturer: Not Specified
Flavorizer Flash Chamber Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!