Single Shell Vertical Tank- 150 Gallon

Single Shell Vertical Tank- 150 Gallon

Single Shell Vertical Tank- 150 Gallon. Stainles steel. Inside dimensions: 30-3/4 in. dia. x 48 in. H. Hinged cover. Tank outlet: 3 in. threaded male, washing discharge: 1 in. threaded female. Overall dimensions: 43 in. L x 32 in. W x 50 in. H.

Product Details

  • Product ID: 6340
  • Stock No: SGMT287B.a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Shell Vertical Tank- 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed