Single Wall Tank Stainless Steel 3,000 Gallon

Single Wall Tank Stainless Steel 3,000 Gallon

Single Wall Tank, Stainless Steel, 3,000 gallon. Motor with gearbox control. Drive information Model 21 - 4EB24-16A7. M.O 6010-0804, Date 4/60, Input 1,750 rpm, Output 11 rpm, ratio 159.6, Rating 184 hp. Falk Enclosed Gear Drive, ID no. P14x3237N-XR, 2 hp, 230/460 volt, 5.4/2.7 amps, 1,725 rpm, 40 def C. amb, continuous duty, 60 hz. (4) Legs 39 in. H. Inside dimensions 84 in. diameter x 144 in. Deep. Overall dimensions 100 in. diameter x 18 ft. H.

Product Details

  • Stock No: SFF603b.12
  • Manufacturer: Not Specified
  • Model: 21 - 4EB24-16A7. M.O 6010-0804

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Wall Tank Stainless Steel 3,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed