SM Cyclo Speed Reducers

SM Cyclo Speed Reducers

SM Cyclo Drive, Frame: F-905, 1-1/2 hp 230/460 volt 219 orpm ratio 8:1, 1 in. shaft, dimensions 17 in. L x 8 in. W x 7 in. H.

Product Details

  • Stock No: SGM114(1)
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 219
  • Motor Voltage: 230/460
  • Motor Frame Size: F-905

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 8
  • Height (Inches): 7

Additional Product Details

SM Cyclo Speed Reducers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed