Snyder General Corporation Air Cooled Condensing Unit - 27 Ton

Snyder General Corporation Air Cooled Condensing Unit - 27 Ton

1993 Snyder General Corporation Air Cooled Condensing Unit. Model: ALP027C. Nominal tons: 27 (based on 95°F ambient air and 45°F SST). (1) Copelametic 25 hp compressor, 460 V, 60 Hz, 39 A, 3 phase. (2) Emerson 1 hp fan motors, 1140 rpm, 200-230/460 V, 3.7/1.9 A, 60 Hz, 3 phase. (1) Magnetek 1 hp fan motor, 200-230/460V, 1140 RPM, 4-4/2 A, 60 Hz, 3 phase. (1) Crankcase heater 115V, 60 Hz, 0.87 A, single phase. R-22. Inlets/Outlets: (1) 1 ½ in. pipe, (2) 1 in. pipe. Overall dimensions: 7 ft. 11 ½ in. L x 5 ft. W x 3 ft. 9 in. H.(H15).

Product Details

  • Stock No: TACJ1033.2
  • Manufacturer: Snyder General
  • Model: ALP027C
  • Serial Number: 5YG8506501

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Snyder General Corporation Air Cooled Condensing Unit - 27 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed