Soft Serve Ice Cream Dispenser Model 204
Polar Express Systems. Soft Serve Ice Cream Dispenser, Commercial Refrigerator and/ or freezer. Model 204, S/N 0227, 110 V, 8.6 amps, frequency 60 Hz, Refrigerant R12/Amount-8oz, 946 watts, 930 BTU. Inside dimensions: 22-1/2 in. L x 28-1/2 in. W x 52-1/2 in. H. Overall dimensions: 38 in. L x 33 in. W x 69 in. H.
Product Details
- Stock No: HDWD500.
- Manufacturer: Polar Express Systems.
- Model: 204,
- Serial Number: 227
HTST Details