Solbern Tumbler Filler

Solbern Tumbler Filler

Solbern Tumbler Filler. S/N: 27773. Drum diameter: 36 in. Shaker tray: 38 in. L x 13 in. W. Rail dimensions: 38 in. L x 1-1/2 in. W. Accumulating tray: 29 in. L x 23 in. W. Leeson Motor, 1/2 hp, 1725/1425 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. The shaker, while progressively filling, orients the product within the container to achieve a uniform fill density. The fill angle determines the fill volume. Output speed is determined by product type and filler model. Conveyor infeed/exit height: 38-1/2 in. Overall dimensions: 19 ft. 6 in. L x 42 in. W x 83 in. H.

Product Details

  • Stock No: RFPM219B.3a
  • Manufacturer: Solbern
  • Serial Number: 27773

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Solbern Tumbler Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed