New Un-used Xchanger Inc. Heat Exchangers

New Un-used Xchanger Inc. Heat Exchangers

(2) New Un-used Xchanger Inc. Heat Exchangers. Model: C-075. S/N: 0298-B5655-1 and 0298-B5655-2. 304 stainless steel construction. Heat exchange capacity: 17,034 Btu/hr. Process media side (Nitrogen): volumetric flow rate: 315 cu. ft/min., temperature in/out: 120/70 °F, inlet pressure (absolute): 24.696 psi, velocity: 806.4 ft/min. Service media side (50% Ethylene Glycol): volumetric flow rate: 4.2 gpm, temperature in/out: 25/35 °F, velocity: 60 ft/min. Maximum pressure: 50 psi. Inlets: (1) 1 in. dia. coolant port with a 4 in. dia. flange and (4) 1/2 in. dia. thru holes at a center-to-center distance of 2-1/2 in., (1) 3 in. dia. air port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center-to-center distance of 4-1/4 in. Outlets: (1) 1 in. dia. coolant port with a 4 in. dia. flange and (4) 1/2 in. dia. thru holes at a center-to-center distance of 2-1/2 in., (1) 3 in. dia. air port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center-to-center distance of 4-1/4 in. Overall dimensions: 24 in. L x 17-1/2 in. W x 35 in. H. ACN77. SOLD

Product Details

  • Stock No: SPPP833.3a
  • Manufacturer: X-Changer, Inc.
  • Model: C-075
  • Serial Number: 0298-B5655-1 and 0298-B5655-2

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

New Un-used Xchanger Inc. Heat Exchangers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed