Somat Close-Coupled Waste Pulping System

Somat Close-Coupled Waste Pulping System

Somat Close-Coupled Waste Pulping System. Include the model SPC-150 Food Waste Pulper with 15 HP belt drive motor, cutting mechanism, stainless steel housing. Throughput: 3000 lbs per hour continuous. The discharge of the pulper feeds to a Hydra Extractor model HE-6S. The extractor features a stainless steel screw auger and screen. Drive motor is 3 HP with gear driven speed reduction. (ACN1100-82)

Product Details

  • Stock No: SPPP001.7a
  • Manufacturer: Somat Company
  • Model: SPC-150 / HE-6S
  • Serial Number: 4623-1A

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Somat Close-Coupled Waste Pulping System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed