Speco Comvair Emulsifier with Vertical Cutter

Speco Comvair Emulsifier with Vertical Cutter

Speco Comvair Emulsifier with Vertical Cutter. Infeed hopper diameter: 35-1/2 in. funnels down to 5 in. (9) Non-Sanitary cutting disks. Lincoln Motor, 125 hp, 1770 rpm, 230/460 V, 288/140 amps, 60 Hz, 3 phase. Inlets: (1) 35-1/2 in. open top funnel to (1) 5 in. dia. product inlet. Outlets: (1) 3 in. dia. ACME fitting discharge port. Overall dimensions: 6 ft. L x 3 ft. 4 in. W x 3 ft. 9-3/4 in. H.

Product Details

  • Stock No: EKTF9039.11a
  • Manufacturer: Comvair

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Speco Comvair Emulsifier with Vertical Cutter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed