Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler.

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler.

Spee-Dee Volumetric Cup Filler. Model: HR-526-W. S/N: 4059. Cone-shaped stainless steel feed hopper: 30 gallon. Motor. Brushes in hopper discharge and inside mechanical agitator. (4) Measuring cups, capacity: 1.23 gal. (285.64 cu. in.). The cups can be changed for various capacities, maximum aperture: 32 in. H., minimum aperture: 2-1/2 in. H. Outer Diameter of cups: 6 in. Volumetric cup fillers offer the oldest and simplest way to fill dry, free-flow products of consistent density such as rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Electrical requirements: 115V, Single Phase, 60 Hz. Overall dimensions: 32 in. L x 28 in. W x 83 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Product Details

  • Stock No: SPPP669.5
  • Manufacturer: Spee - Dee
  • Model: HR-526-W
  • Serial Number: 4059

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed