Spee-Dee Volumetric Cup Filler
Spee-Dee Volumetric Cup Filler
Spee-Dee Volumetric Cup Filler. Model: CB6E194W, S/N: 4361. Max. speed: 120 fills/min. Cone hopper: 18 in. to 3 in. dia. x 21 in. H. Number of cups: 6, Cup size range: 1 in. - 3 in. dia x 0.62 in. - 7 in. L. Fill volume range: 0.5-55 cu. in. Outlet: (1) 2 in. Drive Motor: 3/4 hp. Dayton Mixer Motor: 1/20 hp, 2 rpm, 115 V, 1.4 amps, 60 Hz, 1 phase. Overall dimensions: 34 in. L x 28-1/2 in. W x 76 in. H.
Product Details
- Product ID: 4138
- Stock No: EEGC091.5a
- Manufacturer: Spee - Dee
- Model: CB6E194W
- Serial Number: 4361
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Spee-Dee Volumetric Cup Filler. Model: CB6E194W, S/N: 4361. Max. speed: 120 fills/min. Cone hopper: 18 in. to 3 in. dia. x 21 in. H. Number of cups: 6, Cup size range: 1 in. - 3 in. dia x 0.62 in. - 7 in. L. Fill volume range: 0.5-55 cu. in. Outlet: (1) 2 in. Drive Motor: 3/4 hp. Dayton Mixer Motor: 1/20 hp, 2 rpm, 115 V, 1.4 amps, 60 Hz, 1 phase. Overall dimensions: 34 in. L x 28-1/2 in. W x 76 in. H.
- manufacturer: Spee - Dee
- model: CB6E194W
- name: Spee-Dee Volumetric Cup Filler
- product_id: 4138
- serial_number: 4361
- stock_no: EEGC091.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.