Spirax Sarco Pressure Powered Pumps
Spirax Sarco Pressure Powered Pump. Type: PPC. Size: 2. B.M. No: 68547. Inspection No's: 718F96. Maximum pressure: 125 psi. Inlets: (1) 2 in. dia. liquid infeed port, (1) 1/2 in. dia. operating pressure port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 1 in. dia. exhaust port, (1) 3/4 in. dia. drain port, (1) 1/2 in. dia. plug. Overall dimensions: 3 ft. 4 in. L x 1 ft. 9 in .W x 2 ft. 5 in. H (pump 1)
Product Details
- Stock No: SPGP023.1-01
- Manufacturer: Spirax Sarco
Boiler Details
- Boiler Type: Other Boilers
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. liquid infeed port, (1) 1/2 in. dia. operating pressure port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 1 in. dia. exhaust port, (1) 3/4 in. dia. drain port, (1) 1/2 in. dia. plug.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 17
- Height (Inches): 29
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!