Spirax Sarco Pressure Powered Pumps

Spirax Sarco Pressure Powered Pumps

Spirax Sarco Pressure Powered Pump. Type: PPC. Size: 2. B.M. No: 68547. Inspection No's: 718F96. Maximum pressure: 125 psi. Inlets: (1) 2 in. dia. liquid infeed port, (1) 1/2 in. dia. operating pressure port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 1 in. dia. exhaust port, (1) 3/4 in. dia. drain port, (1) 1/2 in. dia. plug. Overall dimensions: 3 ft. 4 in. L x 1 ft. 9 in .W x 2 ft. 5 in. H (pump 1)

Product Details

  • Stock No: SPGP023.1-02
  • Manufacturer: Spirax Sarco

Boiler Details

  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. liquid infeed port, (1) 1/2 in. dia. operating pressure port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 1 in. dia. exhaust port, (1) 3/4 in. dia. drain port, (1) 1/2 in. dia. plug.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 19
  • Height (Inches): 36

Additional Product Details

Spirax Sarco Pressure Powered Pumps
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed