- Product Details
Sprecher Schuh Motor Starter - 250 HP
Cat No: CAZTT6-300-EI-XC-FB1/FB1-G5, Type: Multi-Speed, Serial No: 365819, W/D: 109-01, 250 HP, 460V, 3 PH, 60 Hz, 302 FLA, Type 1 Encl, 120 VAC Control.
Product Details
- Stock No: NSF21.97
- Manufacturer: Sprecher Schuh
- Serial Number: 365819
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 250
- Motor Voltage: 460
- Motor Amps: 302
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!