SPX Hankison HPRP1250-WC Compressed Air Dryer (1250 SCFM)

SPX Hankison HPRP1250-WC Compressed Air Dryer (1250 SCFM)

SPX Hankison compressed refrigerated air dryer. Model: HPRP1250 WC, Serial No: RH0B212BBB4W2NE09006. Rated Capacity 1250 SCFM @ 100 PSIG @ 100 F. Maximum working pressure: 232 PSIG. Refrigeration type & charge: R-404a. Maximum inlet Temperature: 120F. Factory Test( Design) pressure: 331/173 PSIG. Power Source - Unit: VAC 460/3/60, Minimum Circuit Amp 21.3, Maximum overcurrent: 35. Compressor: Rated load AMPS: 15. Crankcase heater: 460/06/27.

Product Details

  • Stock No: RRK17
  • Manufacturer: Hankison
  • Model: HPRP1250 WC
  • Serial Number: RH0B212BBB4W2NE09006

Dryer Details

  • Dryer Type: Compressed Air

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 49
  • Height (Inches): 86
  • Weight (LBS): 1,521
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
SPX Hankison HPRP1250-WC Compressed Air Dryer (1250 SCFM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed