- Product Details
SPX Recold JW-35C Cooling Tower (35 Nominal Tons, 5 HP, 230/460 V)
SPX Technologies Recold JW Series Fluid Coolers. Model: JW-35C. Rated capacity: 35 tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. 49.6 sq. ft. coil surface area. Baldor Super-E fan motor: 15 HP, 1765 rpm, 200V, 42.4 amps, service factor 1.15, 60 Hz, 3 phase. Emerson pump motor: model AR01, 2 hp, 1725 rpm, 208-230/460V, 6.20-6.00/3.00 amps, service factor 1.25, 60 Hz, 3 phase. Equipped with Clearwater Systems Corp. Dolphin, Pulsed-Power water treatment systems to inhibit corrosion and mineral scale formation, and also control microbial build up. Wiegmann control panel: cat. no. EHC302408, type 1, 3R. These units were intended for a project that was not completed and thus, have never been used. Overall dimensions: 15 ft. 9 in. L x 7 ft. 2 in. W x 7
Product Details
- Stock No: MMD01
- Manufacturer: SPX Cooling Technologies
- Model: JW-35C
- Serial Number: WU4-004091.PT
Cooling Tower Details
- Unit Nominal Tons (TR): 35
- Cooling Capacity (GPM): 86
- Pump Included?: Yes
- Circuit Type: Closed
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) Pump Motor (2) Fan Motors
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1,200
- Motor Voltage: 230/460
- Motor Amps: 6.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 149
- Width (Inches): 56
- Height (Inches): 108
- Weight (LBS): 3,305
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2021
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Product Purchased From: Mean Mule Distilling Co.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!