Square D Company Co. Insulated Transformer- 75 KVA
Square D Company Co. Insulated Transformer- 75 KVA. Cat. No: 75T6HCT. Type No: 34349-28212-017. High voltage: 480 V. High voltage amps: 90 amps. Low voltage: 240 V. Low voltage amps: 180 amps. Voltage capacities at stages 1-7: 504 V, 492 V, 480 V, 468 V, 456 V, 414 V, 432 V. Overall dimensions: 30 in. L x 20 in. W x 30 in. H.
Product Details
- Stock No: DSBI292.2
- Manufacturer: Square D Company
Transformer Details