Square D Company Heavy Duty Safety Switches 30 and 60 Amp
Square D Company Heavy Duty Safety Switche- 30 Amp. Cat. No: HU361DSEI. Max Hp: 30. Max. power supply: 600 V, single/3 phase. Stainless steel enclosure. Overall dimensions: 7 in. L x 6 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: DTTC2140-01
- Manufacturer: Square D Company
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 30
- Motor Voltage: 600
- Motor Phases: 3
Dimensions:
- Length (Inches): 7
- Width (Inches): 6
- Height (Inches): 14