Square Tank - 500 Gallon
Square Tank - 500 Gallon
Stainless Steel Square Tank, Model FT2005 S/N 33827.3, 500 gallon on (4) 7 in. legs, (1) 1 in. inlet with a cap of 1 in. and (1) 2 in. outlet, Inside dimensions 64 in. L x 40 in. W x 46 in. H. Overall dimensions 72 in. L x 47 in. W x 60 in. H.
Product Details
- Product ID: 6429
- Stock No: 25.132
- Manufacturer: Not Specified
- Model: FT2005
- Serial Number: 33827.3
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Square Tank, Model FT2005 S/N 33827.3, 500 gallon on (4) 7 in. legs, (1) 1 in. inlet with a cap of 1 in. and (1) 2 in. outlet, Inside dimensions 64 in. L x 40 in. W x 46 in. H. Overall dimensions 72 in. L x 47 in. W x 60 in. H.
- manufacturer: Not Specified
- model: FT2005
- name: Square Tank - 500 Gallon
- product_id: 6429
- serial_number: 33827.3
- stock_no: 25.132
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.