St. Regis / Crepaco Centrifugal Pump

St. Regis / Crepaco Centrifugal Pump

St. Regis/ Crepaco Centrifugal Pump. Model N/A. S/N 6P-20260. 304 stainless steel construction with A3 rating. Pump has a 5 in. dia. impeller. Inlets: (1) 2 in. ACME fittings Outlets: (1) 1-1/2 in. ACME fittings. Overall Dimensions: 2 ft. 10 in. L x 1 ft. W x 15 in. H.

Product Details

  • Stock No: CCFP100.
  • Manufacturer: St. Regis / Crepaco
  • Serial Number: 6P-20260

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 12
  • Height (Inches): 15

Additional Product Details

  • Product Purchased From: Fruit Processor

St. Regis / Crepaco Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed