Stafsjö 18 in. Knife Gate Valve

Stafsjö 18 in. Knife Gate Valve

Stafsjö 18 in. knife gate valve. Model: T-MVU450 / 77. Motor: 0.164 H.P, 115 V, 1725 RPM, single phase, 60 Hz. Output RPM: 17. Output torque: 55 FT-LBS. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 6 ft H.

Product Details

  • Stock No: TMCB169
  • Manufacturer: Stafsjö
  • Model: T-MVU 450 / 77

Pump Details

  • Pump Type: Other
  • Max Speed RPM: 17

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 0.164
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 20
  • Height (Inches): 72

Additional Product Details

Stafsjö 18 in. Knife Gate Valve

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed