- Product Details
Stainless Mixer With Hydraulic Drum Lift
A Stainless Hydraulic Drum Lift with an Outlet of 5 in. The Mixer is Supported by a Steel Built Frame Measuring the Whole Unit at 99L x 46W x 91H.
Product Details
- Stock No: FLOR18
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 99
- Width (Inches): 46
- Height (Inches): 91
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!