Stainless Piston Filler 25 Valve - 26 oz

Stainless Piston Filler 25 Valve - 26 oz

25 Head Sanitary Rotary Piston Filler. Piston: 2-7/8 in. Stroke: 7 in. Valve: 1-1/4 in. Center between valve: 5-1/4 in. Fill capacities: 26 fl. oz. (.750 liters). Speed: 250 bpm. Bottle size: 3-1/4 in. x 6-1/4 in. Can size: #2XT. Motor: 2 hp. Tank: 110 gallon. Conveyor: 4 in. Overall dimensions: 57 in. L x 70 in. W x 78 in. H. (XMR120).

Product Details

  • Stock No: 75.MFM1349a.30
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Rotary
  • Capacity per minute: 250

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Piston Filler 25 Valve - 26 oz
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed