- Product Details
Stainless Steel 2-Compartment COP Tank- 215 Gallon
Stainless Steel 2-Compartment COP Tank- 215 Gallon (total). Inside straight-wall dimensions: 11 ft. 2 in. L x 1 ft. 5 in. W x 11 in. H. Baldor Electric Motor, 1/2 hp, 1140 rpm, 208-230/460 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Equipped with (2) 1/8 in. W x 2 in. H spray jets. Inlets: (2) 2 in. dia. ports, (2) 3/4 in. dia. FNPT ports, (1) 1/2 in. dia. FNPT port. Outlets: (2) 2 in. dia. NPT drain ports. Overall dimensions: 13 ft. 4 in. L x 3 ft. 9 in. W x 3 ft. 6 in. H.
Product Details
- Stock No: 45.1
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!