Stainless Steel 30
Stainless Steel 30 Diameter Accumulation Table. Table diameter: 30 in. Conveyor dimensions: 2 ft. L x 3 in. W. Tray dimensions: 2 ft. 2 in. L x 6 in. W. Dayton Electric Motor with Drive, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Ratio: 39, rpm out: 45 (final). Infeed height: 35-1/2 in. Exit height: 34 in. Overall dimensions: 3 ft. L x 3 ft. 8 in. W x 2 ft. 10 in. H.
Product Details
- Stock No: HDWR286.4a
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!