- Product Details
Stainless Steel 4-Lane Incline Belt Conveyor
Stainless Steel 4-Lane Incline Belt Conveyor. Belt width: 8 in. Maximum product width: 9 in. W. Adjustable height. Leeson Motor, 1/3 hp, 1725 rpm, 208-230/460 V, 1.3/.65 amps, 60 Hz, 3 phase. Joyce comDrive, Joyce Lift and Jake, Model: E08830253, S/N: CD990206-00. Conveyor infeed height: 44 in. Conveyor exit height: 47 in. Overall dimensions: 11 ft. 3-1/2 in. L x 64 in. W x 48 in. H.
Product Details
- Stock No: ERCS070.
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!