Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.
Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.
(3) Stainless Steel 5-Pass Shell and Tube Heat Exchangers. (153) 1-1/2 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1200 sq. ft. Front cover thickness: 1 in. Wall thickness: 0.055 in. Inlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Outlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Overall dimensions: 22 ft. 1 in. L x 3 ft 10 in. W x 9 ft. H. FAD
Product Details
- Product ID: 8397
- Stock No: DTTC2013.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (3) Stainless Steel 5-Pass Shell and Tube Heat Exchangers. (153) 1-1/2 in. dia. x 20 ft. L multi-tubes. Heat transfer surface area: approx. 1200 sq. ft. Front cover thickness: 1 in. Wall thickness: 0.055 in. Inlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Outlets: (1) 6 in. dia. product port, (1) 10 in. dia. media flanged port. Overall dimensions: 22 ft. 1 in. L x 3 ft 10 in. W x 9 ft. H. FAD
- manufacturer: Not Specified
- name: Stainless Steel 5-Pass Shell and Tube Heat Exchangers - 1,200 sq. ft.
- product_id: 8397
- stock_no: DTTC2013.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.