- Product Details
Stainless Steel 7-Step Ladder
Stainless Steel 7-Step Ladder. Distance between steps: 10-1/2 in. Width of steps: 16-1/2 in. Overall dimensions: 1 ft. 11-1/2 in. L x 4 in. W x 10 ft. 4-1/2 in. H.
Product Details
- Stock No: DTTC2083.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 23.5
- Width (Inches): 4
- Height (Inches): 124.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!