Stainless Steel 90° Tabletop Conveyor Section
Stainless Steel 90° Tabletop Conveyor Section. Adjustable guiderails. Currently set-up to run items with a width of 5 in. Running gap for conveyor belt is 2-1/2 in. Allen-Bradley Photoswitch, Model: 42MRU-5000, Series C. Infeed/exit height: 35 in. Overall dimensions: 60 in. L x 27 in. W x 40-1/2 in. H.
Product Details
- Stock No: SNCC001.
- Manufacturer: Not Specified
Conveyor Details