Stainless Steel Atmospheric Processor- 500 Gallon
Stainless Steel Atmospheric Processor- 500 Gallon. Inside dimensions: 5 ft. 6 in. dia. x 3 ft. 4 in. H. Features flip top lids. Center bridge for agitation. Can be used as pasteurizer for vat and batch processing. (4) 8-1/2 in. H. legs. Inlets: (3) 2 in. dia. S-line, (1) 1 in. dia. port (dipstick). Outlets: (1) 2 in. dia. port, (1) 5 in. dia. port, (1) 1-1/4 in. dia. port, (2) 2 in. dia. ports, (1) 2-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 6 ft. 3 in. L x 6 ft. 2 in. W x 5 ft. 6 in. H.
Product Details
- Stock No: P2011
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!