Stainless Steel Balance Tank - 120 Gallons

Stainless Steel Balance Tank - 120 Gallons

Stainless Steel Balance Tank. S/N: 81109331. Approximate capacity: 120 Gallons. Internal dimensions: 41-1/2 in. diameter x 27 in. straight wall. Manway: 18 in. Inlets / outlets: (1 ) 6 in. (2) 3-1/2, (4) 2-1/2, ( 3) 2 in., (1) 3 in., (1) 2-1/2 in., all tri-clamp. Overall dimensions: 3 ft. 10-1/2 in. L x 3 ft. 9 in. W x 4 ft. 7-1/2 in. H.

Product Details

  • Stock No: SFPC064.7a
  • Manufacturer: Not Specified
  • Serial Number: 81109331

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets / outlets: (1 ) 6 in. (2) 3-1/2, (4) 2-1/2, ( 3) 2 in., (1) 3 in., (1) 2-1/2 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46.5
  • Width (Inches): 45
  • Height (Inches): 55.5

Additional Product Details

Stainless Steel Balance Tank - 120 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed