Stainless Steel Balance Tank-30 Gallon
Stainless Steel Balance Tank-30 Gallon
Stainless Steel Balance Tank-30 Gallon. Model: N/A. S/N: N/A. 316 Stainless Steel construction. Tank Inside Dimensions: 18-1/2 in. Dia. x 24-1/2 in. H. Tank Inlets/Outlets: (1) 3 in. Outlet. Overall Dimensions for Tank: 21 in. L x 22 in. W x 31-1/2 in. H.
Product Details
- Product ID: 5245
- Stock No: CCFP516.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Balance Tank-30 Gallon. Model: N/A. S/N: N/A. 316 Stainless Steel construction. Tank Inside Dimensions: 18-1/2 in. Dia. x 24-1/2 in. H. Tank Inlets/Outlets: (1) 3 in. Outlet. Overall Dimensions for Tank: 21 in. L x 22 in. W x 31-1/2 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Balance Tank-30 Gallon
- product_id: 5245
- stock_no: CCFP516.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.