Stainless Steel Balance Tank Skid- 60 Gallon

Stainless Steel Balance Tank Skid- 60 Gallon

Stainless Steel Balance Tank Skid- 60 Gallon. Tank dimensions: 23 in. dia. x 35 in. H. Centrifugal Pump with Baldor Electric Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/8.3 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. Outlets: (1) 1 in. Overall dimensions: 52 in. L x 24-1/2 in. W x 67 in. H.

Product Details

  • Stock No: RCCB077.12a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Balance Tank Skid- 60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed