Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor. Belt width: 12 in. Maximum aperture/clearance above belt: 12 in. W x 5 in. H. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Dodge Tigear Speed Reducer, 50 ratio, 34.5 rpm (final). Overall dimensions: 67-1/2 in. L x 25-1/2 in. W x 18 in. H.

Product Details

  • Stock No: OI198.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Belt Conveyor - 1 ft. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed