- Product Details
Stainless Steel Belt Conveyor - 3 ft. 9-1/4 in. Wide
Stainless Steel Belt Conveyor. Belt width: 3 ft. 9-1/4 in. Maximum aperture: 3 ft. 9-1/4 in. W. Internal magnet: 4 ft. 2 in. L x 1 ft. 2 in. W. Infeed/exit height: 10-1/2 in. Overall dimensions: 4 ft. 11 in. L x 4 ft. 5 in. W x 10-1/2 in. H.
Product Details
- Stock No: SNPM035C.
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!