Stainless Steel Belt Conveyor - 5 in. Wide

Stainless Steel Belt Conveyor - 5 in. Wide

Stainless Steel Belt Conveyor. Belt width: 5 in. Maximum aperture: 6-1/8 in. W. Infeed/exit height: 3 ft. 2 in. Overall dimensions: 9 ft. 8-1/2 in. L x 1 ft. 11 in. W x 4 ft. 6 in. H.

Product Details

  • Stock No: FHF291a.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Belt Conveyor - 5 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed