Stainless Steel Belt Conveyor Line

Stainless Steel Belt Conveyor Line

Stainless Steel Belt Conveyor Line. (2) 70 in. L x 25 in. W x 6 in. H sections, (1) 10 ft. 6-1/2 in. L x 25 in. W x 6 in. H section, and (1) 10 ft. 8 in. L x 41 in. W x 34 in. H. Baldor Industrial Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.7-3.4/1.7 amps, 60 Hz, 3 phase. Motor Drive, 40 ratio, 43.125 rpm (final).

Product Details

  • Stock No: DENF006.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Belt Conveyor Line

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed